Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Floodlight, 45W, Fixture 120V, 5000K

  • Mfr # 045HY50STFRVLN000001

  • Zoro # G4420853


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Universal
Lighting Technology
LED
Includes
Mounting bracket
IP Rating - Fixtures
66, 69K
Fixture Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045HY50STFRVLN000001
Zoro #
G4420853
UPC #
726585746323
Country of Origin
United States

Dimensions

Fixture Height
5 5/8 in
Fixture Length
10 1/4 in
Fixture Width
13 in
Height
5 5/8 in
Width
13 in
Length
10 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
5 5/8 in
Overall Length
10 1/4 in
Overall Width
13 in

Details

Fixture Mounting Location
Universal
Lighting Technology
LED
Includes
Mounting bracket
IP Rating - Fixtures
66, 69K
Fixture Lens Material
Polycarbonate
Fixture Housing Color
Black
Item - Floodlights
General Purpose Floodlight
IP Rating
IP69
Sensor Type - Fixtures
No Sensor Included
Item
Floodlight
Light Distribution
Wide Flood
Lumens
5,000 lm
LED Replacement For
150 to 250W MH
Number of Heads
1
Housing Material
Polymer
Fixture Rated Life
100,000 hr.
Fixture Temp. Range
-30 Degrees to 55 Degrees C
Number of Sensors
0
Color Temp.
5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Temperature
5000K
Max. Fixture Wattage
45.0
Description/Special Features
Corrosion-Resistant Washdown LED Fixture, Manufactured with Graphite Infused Thermal Polymers for Durability In Harsh Environments
Fixture Voltage
120 to 277
Warranty
5 Years
Fixture Housing Finish
Unfinished
CRI
70
Lumens Per Watt
111.0
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lighting Certification
DesignLights Consortium (DLC)
Watts
45
Standards
ABS, cUL, NEMA 4, NEMA 4X, NSF, UL, UL 1598, UL 1598A, USDA
Solar Powered
No
Fixture Housing Material
Polymer
Housing Finish
Unfinished
Special Features
Corrosion-Resistant Washdown LED Fixture, Manufactured with Graphite Infused Thermal Polymers for Durability In Harsh Environments
Fixture Sensor Type
No Sensor Included
Lumens per Watt
111 lm/W
Light Output
5,000 lm
Housing Color
Black
Min. Operating Temp.
-30 Degrees C
Max. Operating Temp.
55 Degrees C
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
-30 Degrees C

Description

Floodlight, Lumens 5,000 lm, LED Replacement For 150 to 250W MH, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Universal, Color Temperature 5000K, Height 5 5/8 in, Width 13 in, Fixture Housing Color Black, Fixture Housing Material Polymer, Fixture Lens Material Polycarbonate, IP Rating IP69, Lumens per Watt 111 lm/W, Max. Operating Temp. 55 Degrees C, Min. Operating Temp. -30 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.