LED Floodlight, 90W, Fixture 120V, 5000K

  • Mfr # 090HY50STFRVLN000001

  • Zoro # G4420871


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Universal
Lighting Technology
LED
Fixture Length
10 1/4 in
Includes
Mounting bracket
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090HY50STFRVLN000001
Zoro #
G4420871
UPC #
726585693122
Country of Origin
United States

Dimensions

Fixture Length
10 1/4 in
Fixture Width
13 in
Fixture Height
5 5/8 in
Height
5 5/8 in
Width
13 in
Length
10 1/4 in
Overall Length
10 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
5 5/8 in
Overall Width
13 in

Details

Fixture Mounting Location
Universal
Lighting Technology
LED
Includes
Mounting bracket
Watts
90
Color Temperature
5000K
Sensor Type - Fixtures
No Sensor Included
Standards
cULus, NSF, RoHS
Item - Floodlights
General Purpose Floodlight
Description/Special Features
Corrosion-resistant washdown LED fixture manufactured with graphite infused thermal polymers for durability in harsh environments.
Fixture Rated Life
100,000 hr.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Floodlight
Number of Heads
1
Warranty
5 Years
Light Distribution
Wide Flood
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Finish
Unfinished
Fixture Temp. Range
-30 Degrees to 45 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Housing Material
Polymer
Number of Sensors
0
Housing Material
Polymer
Max. Fixture Wattage
90.0
Solar Powered
No
Fixture Housing Color
Black
Fixture Voltage
120 to 277
Fixture Lens Material
Polycarbonate
Lumens
10,000 lm
CRI
70
IP Rating - Fixtures
66, 69K
Lumens Per Watt
111.0
IP Rating
IP69; IP 66
LED Replacement For
150 to 250W MH
Color Temp.
5000K
Voltage
120 to 277V AC
Housing Finish
Unfinished
Special Features
Corrosion-Resistant Washdown LED Fixture Manufactured with Graphite Infused Thermal Polymers for Durability in Harsh Environments.
Suggested Lamp Item No.
Not Swappable
Fixture Wattage
90 W
Fixture Sensor Type
No Sensor Included
Lumens per Watt
111 lm/W
Sensor Type
Photocell Hub Included
Housing Color
Black
Light Output
10,100 lm
Color Rendering Index
70
Min. Operating Temp.
-30 Degrees C
Max. Operating Temp.
45 Degrees C
Light Distribution Type - IESNA
Type IV
Operating Temperature - Minimum
-30 Degrees C
Light Technology
LED
Operating Temperature - Maximum
122 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
Metal Halide Wattage Equivalency
250 W
Light Distribution Type - NEMA
NEMA 6x5
Includes Lamp
Lamp Included
Number of Lightheads
1
High Pressure Sodium Wattage Equivalency
250 W
Mount Type
Pendant, Surface, Wall

Description

Floodlight, Lumens 10,000 lm, Fixture Wattage 90 W, Voltage 120 to 277V AC, LED Replacement For 150 to 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Pendant, Surface, Wall, Color Temperature 5000K, Color Rendering Index 70, Height 5 5/8 in, Width 13 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Swappable, Fixture Housing Color Black, Fixture Housing Material Polymer, Fixture Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.