Zoro Homepage

LED Surface Mount Fixture, 1 ft L, 42W

  • Mfr # 042VR35CLYVLSSUR0000001

  • Zoro # G9149750


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
INC
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042VR35CLYVLSSUR0000001
Zoro #
G9149750
UPC #
726585527847
Country of Origin
United States

Dimensions

Nominal Height
1 7/8 in
Nominal Length
1 ft
Nominal Width
12 1/4 in
Overall Length
12 1/4 in
Overall Height
1 7/8 in
Overall Width
12 1/4 in

Details

Light Technology
LED
LED Replacement For
INC
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
Unrated
Color Temperature
3500K
Lumens
4,550 lm
Color Rendering Index
80
Rated Life
106000 hr
Fixture Voltage
120 to 277
Dimmable
Yes
Includes
Mounting Hardware
Linkable Up To
1 Fixture
Fixture Temp. Range
0 Degrees to 122 Degrees F
Emergency Battery Backup
No
Fixture Housing Color
Silver
Housing Color
Gray
Max. Fixture Wattage
42 W
IP Rating
20
Fixture Warranty
5 yr
Housing Material
Steel
Item
LED Surface Mount Fixture
Warranty
5 yr
Number of Light Bars
0
Lamp Watts - Fixtures
42.0 W
Light Color
Cool White
Fixture Housing Material
304 Stainless Steel
Fixture Rated Life
106,000 hr
Standards
UL Listed
For Use With
Low Bay Applications
Ligature Resistant
Yes
Lumens per Watt
104.7 lm/W
Fixture Ballast Type
No Ballast Required
Fixture Type
Flush Mount
Linkable
Yes
For Bulb Type
Integrated LED
Series
VRPro
Lens Material
Polyurethane
For Max. Bulb Wattage
42 W
Finish
Unfinished
Lens Shape
Round
Mounting Style
Surface
Sensor Type
No Sensor
Bulb Included
Yes
Ballast Start Type
No Ballast
Mounting Hardware Type
Spike Anchors
Mounting Hardware Included
Yes

Description

1 ft, Lens Shape Curved, 3500K, 4,550 lm, 104.7 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VRPro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.