Zoro Homepage

LED Surface Mount Fixture, 1 ft L, 42W

  • Mfr # 042VR40CLYVLSSUR0000001

  • Zoro # G9150091


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
INC
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042VR40CLYVLSSUR0000001
Zoro #
G9150091
UPC #
726585405558
Country of Origin
United States

Dimensions

Nominal Width
12 1/4 in
Nominal Length
1 ft
Nominal Height
1 7/8 in
Overall Width
12 1/4 in
Overall Height
1 7/8 in
Overall Length
12 1/4 in

Details

Light Technology
LED
LED Replacement For
INC
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
Unrated
Color Temperature
4000K
Lumens
4,790 lm
Color Rendering Index
80
Fixture Voltage
120 to 277
Rated Life
106000 hr
Dimmable
Yes
Standards
UL Listed
Fixture Housing Material
304 Stainless Steel
Item
LED Surface Mount Fixture
Fixture Rated Life
106,000 hr
Linkable Up To
1 Fixture
IP Rating
20
Light Color
Cool White
Number of Light Bars
0
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 122 Degrees F
Housing Material
Steel
Lamp Watts - Fixtures
42.0 W
Max. Fixture Wattage
42 W
Warranty
5 yr
Housing Color
Gray
Fixture Housing Color
Silver
Emergency Battery Backup
No
Includes
Mounting Hardware
Ligature Resistant
Yes
For Use With
Low Bay Applications
Lumens per Watt
104.7 lm/W
Bulb Included
Yes
Sensor Type
No Sensor
For Max. Bulb Wattage
42 W
Ballast Start Type
No Ballast
Fixture Type
Flush Mount
Linkable
Yes
Mounting Style
Surface
Fixture Ballast Type
No Ballast Required
Series
VRPro
For Bulb Type
Integrated LED
Finish
Unfinished
Lens Material
Polyurethane
Lens Shape
Round
Mounting Hardware Type
Spike Anchors
Mounting Hardware Included
Yes

Description

1 ft, Lens Shape Curved, 4000K, 4,790 lm, 104.7 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VRPro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.