Zoro Homepage

LED Surface Mount Fixture, 1 ft L, 42W

  • Mfr # 042VR50CLYVLSSUR00000001

  • Zoro # G2145064


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
4,400 lm
LED Replacement For
INC
Dimmable
Yes
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
042VR50CLYVLSSUR00000001
Zoro #
G2145064
UPC #
726585587032
Country of Origin
United States

Dimensions

Nominal Height
1 7/8 in
Nominal Length
1 ft
Nominal Width
12 1/4 in
Overall Height
1 7/8 in
Overall Length
12 1/4 in
Overall Width
12 1/4 in

Description

1 ft, Lens Shape Curved, 5000K, 4,400 lm, 104.7 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, VRPro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.