Light Fixture, LED, 1500 lm, 120/277V

  • Mfr # 24H2O50CLFVHSSPCCF00001

  • Zoro # G701701210


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24H2O50CLFVHSSPCCF00001
Zoro #
G701701210
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 1/4 in
Lens Thickness
0.25 in
Overall Height
1 7/8 in
Overall Width
9 1/4 in
Overall Length
9 1/4 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Max. Fixture Wattage
24 W
Emergency Battery Backup
No
Standards
Ul Listed
Housing Material
Steel
Warranty
5 yr
IP Rating
66
Item
Waterproof LED Light Fixture
Fixture Type
Flush Mount
Bulb Included
Integrated LED
Lens Material
Polycarbonate
Mounting Style
Ceiling
Ceiling Mount Type
Flush Mount
For Bulb Type
Integrated LED
Lumens per Watt
62.5 lm/W
Series
Ironclad(R) H2O Pro
Linkable
No
Overall Bulb Shape
R
For Max. Bulb Wattage
32 W
Lens Shape
Round
Mounting Hardware Type
Cinder Block Fasteners
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 5000K, 1,500 lm, 62.5 lm/W, Max. Fixture Wattage 24 W, LED, Sensor Type Not Applicable, Mounting Style Ceiling, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.