Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Fixture, LED, 1500 lm, 120/277V

  • Mfr # 24H2O50CLFVHSSPCSA00001

  • Zoro # G401701213


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24H2O50CLFVHSSPCSA00001
Zoro #
G401701213
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 1/4 in
Overall Width
9 1/4 in
Lens Thickness
0.25 in
Overall Height
1 7/8 in
Overall Length
9 1/4 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Warranty
5 yr
IP Rating
66
Standards
Ul Listed
Emergency Battery Backup
No
Max. Fixture Wattage
24 W
Housing Material
Steel
Item
Waterproof LED Light Fixture
Ceiling Mount Type
Flush Mount
For Bulb Type
Integrated LED
Fixture Type
Flush Mount
Lens Material
Polycarbonate
Series
Ironclad(R) H2O Pro
Lumens per Watt
62.5 lm/W
Mounting Style
Ceiling
Bulb Included
Integrated LED
Overall Bulb Shape
R
Lens Shape
Round
For Max. Bulb Wattage
32 W
Linkable
No
Mounting Hardware Type
Spike Anchors
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 5000K, 1,500 lm, 62.5 lm/W, Max. Fixture Wattage 24 W, LED, Sensor Type Not Applicable, Mounting Style Ceiling, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.