Light Fixture, LED, 1500 lm, 120/277V

  • Mfr # 24H2O50WLFVHSSPCSA00001

  • Zoro # G001701231


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24H2O50WLFVHSSPCSA00001
Zoro #
G001701231
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
9 1/4 in
Lens Thickness
0.25 in
Overall Height
1 7/8 in
Overall Length
9 1/4 in
Overall Width
9 1/4 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Housing Material
Steel
Item
Waterproof LED Light Fixture
Emergency Battery Backup
No
Max. Fixture Wattage
24 W
Standards
Ul Listed
Warranty
5 yr
IP Rating
66
Lumens per Watt
62.5 lm/W
Bulb Included
Integrated LED
Series
Ironclad(R) H2O Pro
Fixture Type
Wall Mount
Mounting Style
Wall
For Bulb Type
Integrated LED
Lens Material
Polycarbonate
Lens Shape
Round
Overall Bulb Shape
R
Linkable
No
For Max. Bulb Wattage
32 W
Mounting Hardware Type
Spike Anchors
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 5000K, 1,500 lm, 62.5 lm/W, Max. Fixture Wattage 24 W, LED, Sensor Type Not Applicable, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.