Light Fixture, LED, 1500 lm, 120/277V

  • Mfr # 24H2O50WLFVHSSPCTB00001

  • Zoro # G701701241


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24H2O50WLFVHSSPCTB00001
Zoro #
G701701241
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Length
9 1/4 in
Overall Length
9 1/4 in
Overall Width
9 1/4 in
Overall Height
1 7/8 in
Lens Thickness
0.25 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
1,500 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Standards
Ul Listed
IP Rating
66
Item
Waterproof LED Light Fixture
Housing Material
Steel
Max. Fixture Wattage
24 W
Emergency Battery Backup
No
Warranty
5 yr
Bulb Included
Integrated LED
Lumens per Watt
62.5 lm/W
For Bulb Type
Integrated LED
Fixture Type
Wall Mount
Series
Ironclad(R) H2O Pro
Lens Material
Polycarbonate
Mounting Style
Wall
Linkable
No
Lens Shape
Round
Overall Bulb Shape
R
For Max. Bulb Wattage
32 W
Mounting Hardware Type
Tamper Proof Bolts
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 5000K, 1,500 lm, 62.5 lm/W, Max. Fixture Wattage 24 W, LED, Sensor Type Not Applicable, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.