Light Fixture, LED, 2650 lm, 120/277V

  • Mfr # 32H2O50CLFVHSSPCSA00001

  • Zoro # G801701202


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
2,650 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H2O50CLFVHSSPCSA00001
Zoro #
G801701202
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 1/4 in
Overall Length
9 1/4 in
Overall Height
1 7/8 in
Lens Thickness
0.25 in
Overall Width
9 1/4 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
2,650 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Item
Waterproof LED Light Fixture
Emergency Battery Backup
No
Standards
Ul Listed
Warranty
5 yr
Max. Fixture Wattage
32 W
IP Rating
66
Housing Material
Steel
Mounting Style
Ceiling
Bulb Included
Integrated LED
Fixture Type
Flush Mount
For Bulb Type
Integrated LED
Lumens per Watt
82.8 lm/W
Ceiling Mount Type
Flush Mount
Series
Ironclad(R) H2O Pro
Lens Material
Polycarbonate
Linkable
No
For Max. Bulb Wattage
32 W
Lens Shape
Round
Overall Bulb Shape
R
Mounting Hardware Type
Spike Anchors
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 5000K, 2,650 lm, 82.8 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type Not Applicable, Mounting Style Ceiling, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.