Light Fixture, LED, 2650 lm, 120/277V

  • Mfr # 32H2O50WLFVHSSPCCF00001

  • Zoro # G901701225


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
2,650 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H2O50WLFVHSSPCCF00001
Zoro #
G901701225
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 1/4 in
Overall Length
9 1/4 in
Overall Height
1 7/8 in
Overall Width
9 1/4 in
Lens Thickness
0.25 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
5000K
Lumens
2,650 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Standards
Ul Listed
Item
Waterproof LED Light Fixture
IP Rating
66
Housing Material
Steel
Max. Fixture Wattage
32 W
Emergency Battery Backup
No
Warranty
5 yr
Lumens per Watt
82.8 lm/W
Lens Material
Polycarbonate
Mounting Style
Wall
Fixture Type
Wall Mount
For Bulb Type
Integrated LED
Bulb Included
Integrated LED
Series
Ironclad(R) H2O Pro
Linkable
No
Lens Shape
Round
For Max. Bulb Wattage
32 W
Overall Bulb Shape
R
Mounting Hardware Type
Cinder Block Fasteners
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 5000K, 2,650 lm, 82.8 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type Not Applicable, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.