Light Fixture, LED, 2650 lm, 120/277V

  • Mfr # 35H2O40CLFVHSSPCTB000002

  • Zoro # G701701203


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
4000K
Lumens
2,650 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H2O40CLFVHSSPCTB000002
Zoro #
G701701203
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 1/4 in
Lens Thickness
0.25 in
Overall Height
1 7/8 in
Overall Width
9 1/4 in
Overall Length
9 1/4 in

Details

Light Technology
LED
Lighting Technology
LED
Voltage
120/277V
Color Temperature
4000K
Lumens
2,650 lm
Color Rendering Index
70
Rated Life
100000 hr
Dimmable
Yes
Item
Waterproof LED Light Fixture
IP Rating
66
Housing Material
Steel
Max. Fixture Wattage
35 W
Standards
Ul Listed
Emergency Battery Backup
No
Warranty
5 yr
Mounting Style
Ceiling
Lens Material
Polycarbonate
Bulb Included
Integrated LED
For Bulb Type
Integrated LED
Series
Ironclad(R) H2O Pro
Fixture Type
Flush Mount
Lumens per Watt
82.8 lm/W
Ceiling Mount Type
Flush Mount
Overall Bulb Shape
R
Lens Shape
Round
Linkable
No
For Max. Bulb Wattage
35 W
Mounting Hardware Type
Tamper Proof Bolts
Mounting Hardware Included
Yes

Description

9 1/4 in, Lens Shape Curved, 4000K, 2,650 lm, 82.8 lm/W, Max. Fixture Wattage 35 W, LED, Sensor Type Not Applicable, Mounting Style Ceiling, Linkable No, For Bulb Type Integrated LED, Bulb Included Integrated LED, Dimmable No, Ironclad(R) H2O Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.