Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 13W, 1PK

  • Mfr # 06657E

  • Zoro # G7347576


product price: $19.79
/ea
Sold in multiples of 30 for $593.70

Key Features

Voltage
120 to 277V AC
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06657E
Zoro #
G7347576
UPC #
726585004119
Country of Origin
China

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
2,100 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED/13W/T8/48/835-G8DR
Standards
DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Color Rendering Index
80
Bulb Power Source
Requires Separate Ballast
Shatter-Resistant
Yes
Bulb Primary Application
General Purpose
Bulb UL Type
Type A
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.