Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MinBi-Pin(G5), T5, 24W, 1PK

  • Mfr # 06634E

  • Zoro # G7347375


product price: $33.19
/ea
Sold in multiples of 24 for $796.56

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06634E
Zoro #
G7347375
UPC #
726585511310
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Length
48 in
Nominal Length
4 ft
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
3,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb UL Type
Type B
Bulb Designation
LED/25W/T5HO/46/850-G8D
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Light Color
White
Standards
DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Finish
Frosted
Shatter-Resistant
Yes
Lighting Certification
DesignLights Consortium (DLC)
Lumen Selectable
No
Incandescent Wattage Equivalency
54 W
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.