Zoro Homepage

LinearLEDBulb, MinBi-Pin(G5), T5, 25W, 1PK

  • Mfr # 06636E

  • Zoro # G7347506


product price: $28.89
/ea
Sold in multiples of 24 for $693.36

Key Features

Voltage
120V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06636E
Zoro #
G7347506
UPC #
726585818754
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
48 in
Nominal Length
4 ft
Length
48 in

Details

Item
Linear LED Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
3,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Requires Separate Ballast
Bulb Finish
Frosted
Shatter-Resistant
Yes
Bulb UL Type
Type A
Indoor/Outdoor Usage
Indoor Only
Light Color
White
Bulb Beam Angle
185 Degrees
Bulb Designation
LED/25W/T5HO/46/850-G8DR
Bulb Primary Application
General Purpose
Standards
DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Color Rendering Index
80
Lighting Certification
DesignLights Consortium (DLC)
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
54 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.