Zoro Homepage

Mounting Bracket, 4-1/2" L x 2" W

  • Mfr # FX120WPKIT

  • Zoro # G4420932


product price: $62.29
/ea

Key Features

Length
4 1/2 in
Width
2 in
Height
5 in
Housing Material
Plastic
For Use With
090HY50STFRVLN000001, 045HY50STFRVLN000001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX120WPKIT
Zoro #
G4420932
UPC #
726585216116
Country of Origin
United States

Dimensions

Length
4 1/2 in
Width
2 in
Height
5 in
Overall Height
5 in
Overall Width
2 in
Overall Length
4 1/2 in

Details

Item
Mounting Bracket
Housing Material
Plastic
For Use With
090HY50STFRVLN000001, 045HY50STFRVLN000001
Warranty
5 yr
Housing Finish
Unfinished
Temp. Range
-30 Degrees to 45 Degrees C
Accessory Type
Mounting Bracket
Operating Temperature - Maximum
113 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Compatible Manufacturer Part Number
045HY50STFRVLN000001, 090HY50STFRVLN000001

Description

Mounting Bracket, For Use With 090HY50STFRVLN000001, 045HY50STFRVLN000001, Height 5 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.