Zoro Homepage

SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb

  • Mfr # 250BR40/1

  • Zoro # G3627224


product price: $27.19
/ea
Sold in multiples of 12 for $326.28

Key Features

Voltage
120V AC
Watts
250 W
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
R40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250BR40/1
Zoro #
G3627224
UPC #
726585017256
Country of Origin
China

Dimensions

Max Overall Bulb Length
6-1/2"
Max. Overall Bulb Length
6-1/2"
Light Bulb Dia.
5"
Bulb Dia.
5 in
Overall Length
6 1/2 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
250 W
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
R40
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Bulb Color Temp.
2800K
Lumens
1,200 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Bulb Primary Application
Heat Lamps
Bulb Designation
250BR40/1
Average Bulb Life
5000 hr.
Bulb Finish
Clear
Bulb Technology
Incandescent
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Three-Way
No
High Output
No
Bulb Type
Reflector
Shatter-Resistant
Yes
Light Distribution
Spot
For Enclosed Fixtures
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Beam Angle
105 Degrees
Overall Bulb Base Type
Medium Screw
Wattage Equivalency
250W INC
Overall Bulb Shape
BR
Maximum Operating Temperature
400 Degrees F
Light Color
White
Color Rendering Index
100
Special Features
Heat Lamp

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R40, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 1,200 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number Not Applicable, Voltage 120V AC, Watts 250 W, Bulb Beam Angle 105 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, Special Features Heat Lamp, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.