SHAT-R-SHIELD 28W, T8 Linear Fluorescent Light Bulb

  • Mfr # F32T8 ADV841/EW/ALTO 28WATT

  • Zoro # G5137937


product price: $27.39
/ea
Sold in multiples of 30 for $821.70

Key Features

Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F32T8 ADV841/EW/ALTO 28WATT
Zoro #
G5137937
UPC #
726585465408
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
2,725 lm
Rated Life
44,000 hr
Light Technology
Fluorescent
Bulb Designation
F32T8 ADV841/EW/ALTO 28WATT
Light Appearance
4000 to 4999K, Cool White
Color Rendering Index
85
Case Quantity
30
High Output
No
Shatter-Resistant
Yes
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Maximum Operating Temperature
150 Degrees F

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,725 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 28 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 44,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.