Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb

  • Mfr # F32T8/TL950/ALTO

  • Zoro # G5137921


product price: $21.89
/ea
Sold in multiples of 30 for $656.70

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/TL950/ALTO
Zoro #
G5137921
UPC #
726585468232
Country of Origin
United States

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
2,600 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Light Appearance
5000K and Above, Daylight
Shatter-Resistant
Yes
Color Rendering Index
90
Case Quantity
30
Bulb Designation
F32T8/TL950/Alto
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 5000K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Trade Number F32T8/TL950/Alto

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.