Zoro Homepage

SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb

  • Mfr # F40T12 Neutral Deluxe

  • Zoro # G4530951


product price: $19.39
/ea
Sold in multiples of 30 for $581.70

Key Features

Voltage
Ballast Dependent
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40T12 Neutral Deluxe
Zoro #
G4530951
UPC #
726585300822
Country of Origin
India

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 1/2 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 88, Color Temperature 3500K, Lumens 2,550 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 40 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 24,000 hr, Maximum Operating Temperature 150 Degrees F

Restrictions

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.