SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb
Mfr # FB40/T12/CWSupreme/6 12PK
Zoro # G4613052
product price: $46.76
/ea
Sold in multiples of 12 for $561.12
Key Features
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB40/T12/CWSupreme/6 12PK
Zoro #
G4613052
UPC #
726585810833
Country of Origin
United States
Dimensions
Bulb Bend Radius
6 in
Bulb Dia.
1 1/2 in
Overall Length
22 1/2 in
Details
Item
U-Bend Fluorescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
2,300 lm
Rated Life
21,000 hr
Light Technology
Fluorescent
Color Rendering Index
90
Shatter-Resistant
Yes
Bulb Start Type
Rapid
Bulb Designation
FB40/T12/6/SR
Light Appearance
4000 to 4999K, Cool White
Standards
ASME, CFIA Regulations, FDA Approved, Meets 2012 Lighting Legislation Energy Standards, NSF Certified, OSHA, UL Listed
Light Color
White
Description
U-Bend Fluorescent Bulb, Trade Number FB40/T12/6/SR, Bulb Housing Glass, Bulb Shape T12, Color Temperature 4100K, Lumens 2,300 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 40 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 90, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, Standards ASME, CFIA Regulations, FDA Approved, Meets 2012 Lighting Legislation Energy Standards, NSF Certified, OSHA, UL Listed, Bulb Start Type Rapid
Restrictions
This item has been restricted from sale in the following states:
CA, CO, CT, HI, LA, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.