Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAT-R-SHIELD 59W, T8 Linear Fluorescent Light Bulb

  • Mfr # 43548S

  • Zoro # G4243461


product price: $31.49
/ea
Sold in multiples of 24 for $755.76
Item requires special delivery charges. A $2.08 per item surcharge will be applied.

Key Features

Voltage
120V AC
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43548S
Zoro #
G4243461
UPC #
726585435180
Country of Origin
United States

Dimensions

Nominal Length
8 ft
Overall Length
96 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
5,900 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Bulb Designation
FO96/841/ECO (PK X 24)
Light Appearance
4000 to 4999K, Cool White
Color Rendering Index
82
Case Quantity
24
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
High Output
No
Shatter-Resistant
Yes
Bulb Start Type
Instant
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 5,900 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 59 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Start Type Instant, High Output No, Overall Length 96 in, Rated Life 24,000 hr, Trade Number FO96/841/ECO (PK X 24), Bulb Dia. 1 in, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.