Zoro Homepage

Surface Mount Fixture, Round

  • Mfr # 010PK27VHS0PCSA0001

  • Zoro # G412481937


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
IP Rating
69K
Max. Fixture Wattage
10 W
Fixture Type
Utility Area Lighting Fixture
Rated Life
100,000 hr (Projected); 75,000 hr (L70)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010PK27VHS0PCSA0001
Zoro #
G412481937
UPC #
726585229420
Country of Origin
United States

Dimensions

Nominal Length
6 in
Overall Length
6 3/8 in
Overall Width
6 3/8 in
Overall Height
1 1/2 in
Lens Thickness
0.25 in

Description

Spike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.