Surface Mount Fixture, Round
Mfr # 010PK40VHS0PCSA0001
Zoro # G812481919
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Color Rendering Index
80
Series
Ironclad Puck Pro
Rated Life
100,000 hr (Projected); 75,000 hr (L70)
Fixture Type
Utility Area Lighting Fixture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010PK40VHS0PCSA0001
Zoro #
G812481919
UPC #
726585986248
Country of Origin
United States
Dimensions
Nominal Length
6 in
Overall Length
6 3/8 in
Overall Height
1 1/2 in
Lens Thickness
0.25 in
Overall Width
6 3/8 in
Description
Spike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.