Zoro Homepage

Surface Mount Fixture, Round

  • Mfr # 034GDA40CLNVHPCSA000001

  • Zoro # G312481969


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Nominal Length
13 in
Max. Fixture Wattage
34 W
Rated Life
100,000 hr (Projected); 75,000 hr (L70)
Lumens
3,500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034GDA40CLNVHPCSA000001
Zoro #
G312481969
UPC #
726585899272
Country of Origin
United States

Dimensions

Nominal Length
13 in
Lens Thickness
0.25 in
Overall Width
13 in
Overall Height
1 7/8 in
Overall Length
13 in

Description

Spike Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.