Zoro Homepage

Surface Mount Fixture, Round

  • Mfr # 034GDA50CLNVHPCSA000001

  • Zoro # G112481978


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Lens Shape
Round
Color Temperature
5000K
Warranty
5 yr
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034GDA50CLNVHPCSA000001
Zoro #
G112481978
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
13 in
Overall Length
13 in
Overall Height
1 7/8 in
Lens Thickness
0.25 in
Overall Width
13 in

Description

Spike Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.