Zoro Homepage

Surface Mount Fixture, Straight Square

  • Mfr # 040GDL40CMYVHPC00TB0001

  • Zoro # G112481930


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Color Temperature
4000K
Nominal Length
24 in
Dimmable
No
Max. Fixture Wattage
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040GDL40CMYVHPC00TB0001
Zoro #
G112481930
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
24 in
Lens Thickness
0.25 in
Overall Width
11 5/8 in
Overall Height
2 1/4 in
Overall Length
24 1/2 in

Description

Tamperproof Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.