Surface Mount Fixture, Straight Square
Mfr # 040GDL50CMYVHPC00TB0001
Zoro # G712481972
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Fixture Type
General Duty Linear
Standards
cULus, UL Damp Rated
Emergency Battery Backup
No
Series
Ironclad GDL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040GDL50CMYVHPC00TB0001
Zoro #
G712481972
UPC #
726585074631
Country of Origin
United States
Dimensions
Nominal Length
24 in
Lens Thickness
0.25 in
Overall Length
24 1/2 in
Overall Width
11 5/8 in
Overall Height
2 1/4 in
Description
Tamperproof Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.