Zoro Homepage

Surface Mount Fixture, Straight Square

  • Mfr # 040LR40CMYVHS2UR00SA0001

  • Zoro # G812482022


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Urethane
Series
Ironclad Linear Pro
Voltage
120 to 277V
Max. Fixture Wattage
40 W
Nominal Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040LR40CMYVHS2UR00SA0001
Zoro #
G812482022
UPC #
726585952502
Country of Origin
United States

Dimensions

Nominal Length
25 in
Overall Width
9 in
Overall Length
25 3/4 in
Overall Height
1 3/4 in
Lens Thickness
0.5 in

Description

Spike Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.