Zoro Homepage

Surface Mount Fixture, Straight Square

  • Mfr # 080GDL50CMNVHPC00SA0001

  • Zoro # G512481998


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Warranty
5 yr
Emergency Battery Backup
No
Max. Fixture Wattage
80 W
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080GDL50CMNVHPC00SA0001
Zoro #
G512481998
UPC #
726585097906
Country of Origin
United States

Dimensions

Nominal Length
24 in
Overall Width
11 5/8 in
Overall Length
24 1/2 in
Lens Thickness
0.25 in
Overall Height
2 1/4 in

Description

Spike Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.