Zoro Homepage

Surface Mount Fixture, Straight Square

  • Mfr # 080LR50CMYVHS2UR00SA0001

  • Zoro # G712482016


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Urethane
Lumens
8,400 lm
Housing Material
Metal
Dimmable
No
Max. Fixture Wattage
80 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080LR50CMYVHS2UR00SA0001
Zoro #
G712482016
UPC #
726585333660
Country of Origin
United States

Dimensions

Nominal Length
25 in
Overall Length
25 3/4 in
Overall Height
1 3/4 in
Lens Thickness
0.5 in
Overall Width
9 in

Description

Spike Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.