Surface Mount Fixture, Straight Square
Mfr # 080LR50CMYVHS2UR00TB0001
Zoro # G012482020
product price: $1,601.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Urethane
Max. Fixture Wattage
80 W
Fixture Type
Large Area Lighting Fixture
Color Rendering Index
80
Series
Ironclad Linear Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080LR50CMYVHS2UR00TB0001
Zoro #
G012482020
UPC #
726585312573
Country of Origin
United States
Dimensions
Nominal Length
25 in
Overall Height
1 3/4 in
Overall Length
25 3/4 in
Lens Thickness
0.5 in
Overall Width
9 in
Description
Tamperproof Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.