Zoro Homepage

Surface Mount Fixture, Tube-Style

  • Mfr # FXLDTF20PC5K W-CON MTG KIT

  • Zoro # G512481981


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
120 to 277V
Color Temperature
5000K
Lumens
2,700 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXLDTF20PC5K W-CON MTG KIT
Zoro #
G512481981
UPC #
726585488582
Country of Origin
China

Dimensions

Nominal Length
23 in
Overall Length
23 in
Overall Width
2 1/2 in

Description

Light Duty Linear Lighting Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.