Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Fixture, Tube-Style

  • Mfr # FXLDTF50PC5K

  • Zoro # G312481976


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
120 to 277V
Color Temperature
5000K
Lumens
6,800 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXLDTF50PC5K
Zoro #
G312481976
UPC #
726585314430
Country of Origin
China

Dimensions

Nominal Length
54 in
Overall Length
54 in
Overall Width
2 1/2 in

Details

Light Technology
LED
Voltage
120 to 277V
Color Temperature
5000K
Lumens
6,800 lm
Color Rendering Index
80
Rated Life
54,000 hr (L70)
Dimmable
Yes
Series
Ironclad LDL
Item
Surface Mount Fixture
Emergency Battery Backup
No
Fixture Type
Light Duty Linear
Standards
cULus, UL Listed for Wet Locations, Ul1598, USDA
Max. Fixture Wattage
50 W
IP Rating
66, 69K
Warranty
5 yr
Max. Ambient Temp.
104 Degrees F
Min. Ambient Temp.
-22 Degrees F
Bulb Included
Integrated LED
For Bulb Type
LED
For Max. Bulb Wattage
50 W
Dimming Method
0-10V
Lens Material
Polycarbonate
Lumens per Watt
136 lm/W
Mounting Style
Surface
Sensor Type
No Sensor
Lens Shape
Tube-Style
Linkable
Yes
Fixture Ballast Type
No Ballast Required

Description

Light Duty Linear Lighting Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.