This item is Discontinued.

Shat-R-Shield SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb FB32T8/TL730/6/ALTO

SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (Discontinued)

  • Mfr # FB32T8/TL730/6/ALTO
  • Zoro # G3779842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB32T8/TL730/6/ALTO
Zoro #
G3779842
UPC #
726585785070
Country of Origin
Mexico

Dimensions

Light Bulb Dia.
1"
Bulb Bend Radius
6"
Max Overall Bulb Length
22-7/16"
Max. Overall Bulb Length
22-7/16"
Bulb Dia.
1 in

Details

Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
3000 to 3999K, Warm White
Watts
32
Bulb Start Type
Rapid
Bulb Color Temp.
3000K
Bulb Type
U-Bend
Color Rendering Index
78.0
Bulb Technology
Fluorescent
Shatter-Resistant
Yes
Lighting Technology
Fluorescent
Lumens
2650
Standards
Meets 2012 Lighting Legislation Energy
Item
U-Shaped Fluorescent Lamp
Bulb Designation
FB32T8/TL730/6/ALTO
Average Bulb Life
24,000 hr.
Color Temperature
3000 K

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Color Temperature 3000 K, Lumens 2650, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 32, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 78.0, Standards Meets 2012 Lighting Legislation Energy, Bulb Start Type Rapid, Bulb Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.