Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shavel Shavel MFNSSTWFIS Micro Flannel Fun In The Snow Twin Sheet Set MFNSSTWFIS

Shavel MFNSSTWFIS Micro Flannel Fun In The Snow Twin Sheet Set (Discontinued)

  • Mfr # MFNSSTWFIS
  • Zoro # G203908070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFNSSTWFIS
Zoro #
G203908070
UPC #
718498145782
Country of Origin
China

Description

Micro flannel is luxuriously soft and warm. Micro flannel is an innovation that combines the best comfort features of high quality European cotton flannel with the easy care of fleece-and all without bulk or heavy weight. Micro flannel does not shrink, is anti-pill, resists wrinkling, and fits deep pocket mattresses. Micro flannel is energy saving because it is fast wash and quick dry. Micro flannel is a registered trademark of Shavel Home products/patent pending.

Features
  • Luxurious softness
  • Energy-saving, fast-drying design with easy care double brushed fabric
  • Always a perfect fit and finish
  • Smooth, wrinkle-free convenience from the dryer to your bed
  • Fits mattresses up to 14 inch deep for Twin and Twin XL, 16 inch deep for Full, and 18 inch deep for Queen and King
  • Polyester, Washable, Imported
Specifications
  • Color: Snow
  • Size: Twin Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.