Blade Holder, 5" L, Steel
Mfr # 153-29102
Zoro # G310914261
product price: $8.99
/eaKey Features
Material
Steel
Overall Length
5 in
Features
Angled for Easy Access to Work Area
Holder Trade Letter
G4
Handle Trade Name
Blade Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153-29102
Zoro #
G310914261
UPC #
7290001235607
Country of Origin
Israel
Dimensions
Overall Length
5 in
Details
Item
Blade Holder
Material
Steel
Features
Angled for Easy Access to Work Area
Holder Trade Letter
G4
Handle Trade Name
Blade Holder
Compatible Holder Trade Letter
G
Compatible Blade Trade Letter
G10, G20, G40C
Description
Bladeholder G4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.