Zoro Homepage

Deburring Blade, 1 7/8" L, Steel

  • Mfr # 151-29105

  • Zoro # G810865179


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Blade Trade Number
ES10
Blade Material
High Speed Steel
Primary Material Application
Steel
Work Direction
Right Hand
Surface Application
Straight Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29105
Zoro #
G810865179
UPC #
7290001236505
Country of Origin
Israel

Dimensions

Shank Dia.
1/8 in
Overall Length
1 7/8 in

Details

Item
Deburring Blade
Blade Trade Number
ES10
Blade Material
High Speed Steel
Primary Material Application
Steel
Work Direction
Right Hand
Surface Application
Straight Edge

Description

Deburring Blade, Surface Application Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number ES10, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 10, Primary Material Application Steel, Product Type Deburring Replacement Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.