Deburring Blade, 1 7/8" L, Steel
Mfr # 151-29216
Zoro # G110865077
product price: $2.23
/eaSold in multiples of 10 for $22.30
Key Features
Blade Trade Number
E10
Blade Material
High Speed Steel
Primary Material Application
Steel
Surface Application
Straight Edge
Work Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29216
Zoro #
G110865077
UPC #
7290001237939
Country of Origin
Israel
Dimensions
Shank Dia.
1/8 in
Overall Length
1 7/8 in
Details
Item
Deburring Blade
Blade Trade Number
E10
Blade Material
High Speed Steel
Primary Material Application
Steel
Surface Application
Straight Edge
Work Direction
Right Hand
Blade Finish
Cobalt
Description
Deburring Blade, Surface Application Straight Edge, Blade Material High Speed Steel, Blade Finish Cobalt, Blade Trade Number E10, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 10, Primary Material Application Steel, Product Type Deburring Replacement Blade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.