Zoro Homepage

Deburring Blade Holder, Steel

  • Mfr # 153-29139

  • Zoro # G2015977


product price: $15.99
/ea

Key Features

Material
Steel
Application
For Burr-Bi, All R Blades
Compatible Blade Trade Letter
R10
Overall Length
8 in
Holder Trade Letter
BR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-29139
Zoro #
G2015977
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
8 in

Details

Item
Deburring Blade Holder
Material
Steel
Application
For Burr-Bi, All R Blades
Compatible Blade Trade Letter
R10
Holder Trade Letter
BR

Description

Deburring Handguard, Holder Trade Letter BR, Product Type Deburring Tool Handguard, Compatible Blade Trade Letter R10, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 8 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.