Zoro Homepage

Deburring Blade Holder, Steel, D5 Series

  • Mfr # 153-29003

  • Zoro # G2450948


product price: $7.79
/ea

Key Features

Material
Steel
Series
D5
Compatible Blade Trade Letter
D85
Overall Length
4 1/2 in
Holder Trade Letter
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-29003
Zoro #
G2450948
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in

Details

Item
Deburring Blade Holder
Material
Steel
Series
D5
Compatible Blade Trade Letter
D85
Holder Trade Letter
D5

Description

Deburring Blade Holder, Holder Trade Letter D5, Product Type Deburring Blade Holder, Compatible Blade Trade Letter D85, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/2 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.