Deburring Blade Holder, Steel, L Series
Mfr # 153-29010
Zoro # G2032978
product price: $19.39
/eaKey Features
Material
Steel
Overall Length
4 1/2 in
Series
L
Compatible Blade Trade Letter
L10
Holder Trade Letter
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153-29010
Zoro #
G2032978
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
4 1/2 in
Details
Item
Deburring Blade Holder
Material
Steel
Series
L
Compatible Blade Trade Letter
L10
Holder Trade Letter
L
Description
Deburring Blade Holder, Holder Trade Letter L, Product Type Deburring Blade Holder, Compatible Blade Trade Letter L10, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/2 in, Features Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.