Zoro Homepage

Deburring Handguard, Steel

  • Mfr # 152-00030

  • Zoro # G2032731


product price: $15.19
/ea

Key Features

Material
Steel
Overall Length
6 in
Features
Hand Protection
Holder Trade Letter
D
Compatible Blade Trade Letter
B, C, D, D5, D80C, E, F, FR, G, G3, G4, L, M, U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152-00030
Zoro #
G2032731
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in

Details

Item
Deburring Handguard
Material
Steel
Features
Hand Protection
Holder Trade Letter
D
Compatible Blade Trade Letter
B, C, D, D5, D80C, E, F, FR, G, G3, G4, L, M, U

Description

Deburring Handguard, Holder Trade Letter D, Product Type Deburring Tool Handguard, Compatible Blade Trade Letter B, C, D, D5, D80C, E, F, FR, G, G3, G4, L, M, U, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 6 in, Features Hand Protection, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.