Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Handle, Aluminum, A Series

  • Mfr # 152-00005

  • Zoro # G2032926


product price: $13.19
/ea
Sold in multiples of 4 for $52.76

Key Features

Material
Aluminum
Overall Length
4 1/4 in
Series
A
Features
Long Reach
Handle Trade Name
Classic Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152-00005
Zoro #
G2032926
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/4 in

Details

Item
Deburring Handle
Material
Aluminum
Series
A
Features
Long Reach
Handle Trade Name
Classic Aluminum
Holder Trade Letter
B, C, D, D5, E, F, FR, G, G3, G4, L, M, U

Description

Deburring Handle, Holder Trade Letter B, C, D, D5, E, F, FR, G, G3, G4, L, M, U, Product Type Deburring Blade Handle, Compatible Blade Trade Letter Not Applicable, Handle Trade Name Classic Aluminum, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/4 in, Features Long Reach, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.