Deburring Handle, Plastic
Mfr # 152-00016
Zoro # G2437596
product price: $7.69
/eaSold in multiples of 30 for $230.70
Key Features
Type
E
Material
Plastic
Application
For Extra Close, Heavy-Duty Applications, All E Blades
Features
Ergonomic, Extra-Close Handle
Handle Trade Name
Mango IIE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152-00016
Zoro #
G2437596
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
4 1/4 in
Details
Item
Deburring Handle
Type
E
Material
Plastic
Application
For Extra Close, Heavy-Duty Applications, All E Blades
Features
Ergonomic, Extra-Close Handle
Handle Trade Name
Mango IIE
Compatible Blade Trade Letter
E
Description
Deburring Handle, Holder Trade Letter Not Applicable, Product Type Deburring Blade Handle, Compatible Blade Trade Letter E, Handle Trade Name Mango IIE, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/4 in, Features Ergonomic, Extra-Close Handle, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.