Zoro Homepage

Deburring Replacement Blade, 0.12 in. Dia

  • Mfr # 151-00114

  • Zoro # G2015800


product price: $26.19
/ea

Key Features

Type
C80
Material
High Speed Steel
Application
For High Precision Work On Metals, Ceramics, Plastics
Dia. (In.)
0.12 in
Shank Dia.
2 19/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-00114
Zoro #
G2015800
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.12 in
Shank Dia.
2 19/32 mm

Details

Item
Deburring Replacement Blade
Type
C80
Material
High Speed Steel
Application
For High Precision Work On Metals, Ceramics, Plastics
Blade Material
High Speed Steel
Blade Trade Number
C80

Description

Deburring Replacement Blade, Blade Material High Speed Steel, Blade Trade Number C80, Shank Dia. 2 19/32 mm, Number of Blades 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.