Deburring Replacement Blade, B 10D
Mfr # 151-29014
Zoro # G2032969
product price: $17.49
/eaSold in multiples of 10 for $174.90
Key Features
Type
B 10D
Material
High Speed Steel
Application
Straight and Hole Edges On Carbide and Glass
Dia. (In.)
0.09 in
Surface Application
Front Hole Edge, Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29014
Zoro #
G2032969
UPC #
-
Country of Origin
Israel
Dimensions
Dia. (In.)
0.09 in
Shank Dia.
3/32 in
Overall Length
1 in
Details
Item
Deburring Replacement Blade
Type
B 10D
Material
High Speed Steel
Application
Straight and Hole Edges On Carbide and Glass
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
B10D
Work Direction
Right Hand
Blade Material
High Speed Steel
Primary Material Application
Carbide, Glass
Blade Finish
Diamond
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Diamond, Blade Trade Number B10D, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Carbide, Glass, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.