Zoro Homepage

Deburring Replacement Blade, B 30P

  • Mfr # 151-29024

  • Zoro # G2102138


product price: $4.49
/ea

Key Features

Type
B 30P
Material
Tin
Application
Inside and Outside Holes Simultaneously
Dia. (In.)
0.09 in
Blade Trade Number
B30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29024
Zoro #
G2102138
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.09 in
Overall Length
1 in
Shank Dia.
3/32 in

Details

Item
Deburring Replacement Blade
Type
B 30P
Material
Tin
Application
Inside and Outside Holes Simultaneously
Blade Trade Number
B30P
Primary Material Application
Aluminum, Plastic, Stainless Steel, Steel
Work Direction
Right Hand
Surface Application
Cross Hole
Blade Material
High Speed Steel
Blade Finish
TiN

Description

Deburring Replacement Blade, Surface Application Cross Hole, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number B30P, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.