Zoro Homepage

Deburring Replacement Blade, B10

  • Mfr # 151-29135

  • Zoro # G2437885


product price: $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Type
B10
Material
High Speed Steel
Application
For Straight Edges, Hole Edges
Dia. (In.)
0.09 in
Shank Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29135
Zoro #
G2437885
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.09 in
Shank Dia.
3/32 in
Overall Length
1 in

Details

Item
Deburring Replacement Blade
Type
B10
Material
High Speed Steel
Application
For Straight Edges, Hole Edges
Blade Material
High Speed Steel
Blade Trade Number
B10
Surface Application
Front Hole Edge, Straight Edge
Primary Material Application
Aluminum, Copper, Plastic, Steel
Work Direction
Right Hand

Description

Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.