Zoro Homepage

Deburring Replacement Blade, B10S

  • Mfr # 151-29210

  • Zoro # G2101447


product price: $4.39
/ea

Key Features

Type
B10S
Material
Cobalt
Application
For Straight Edges, Hole Edges
Dia. (In.)
0.09 in
Primary Material Application
Aluminum, Copper, Plastic, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-29210
Zoro #
G2101447
UPC #
-
Country of Origin
Israel

Dimensions

Dia. (In.)
0.09 in
Shank Dia.
1/8 in
Overall Length
1 in

Details

Item
Deburring Replacement Blade
Type
B10S
Material
Cobalt
Application
For Straight Edges, Hole Edges
Primary Material Application
Aluminum, Copper, Plastic, Stainless Steel, Steel
Blade Trade Number
B10S
Surface Application
Front Hole Edge, Straight Edge
Work Direction
Right Hand
Blade Material
Cobalt

Description

Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material Cobalt, Blade Finish Not Applicable, Blade Trade Number B10S, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.